Dayton
Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56 Frame
Mfr # 30PT51
Zoro # G9090557
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Cradle Base
- HP 1/4
- RPM Range 1,101-1,200
- Voltage 115/230V AC
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame 5K193
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 213T Frame, 1,745 Nameplate RPM 5K676
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM 30PT79
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 3/4 HP, 115/230V AC Voltage, 56C Frame 1TMW7BG
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame 1TMW5
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame 5GD60
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame 5UKE8
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM 5PHA6A
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame 6K418
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM 056C17D5340
- DAYTON 3-Phase General Purpose Motor, 1 HP, 230/460V AC Voltage, 56 Frame, 3,450 Nameplate RPM 30PT92
- Dayton Capacitor Start AC Motors