Extech
AC/DC Magnetic Meter/Data Logger, LCD
Mfr # SDL900
Zoro # G9091433
Free Shipping & Returns
$639.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ranges DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G
- Accuracy DC: +/-(5% + 10 digits)/AC +/-(5% + 20 digits)
- Frequency Range (Hz) 50/60
- Features Stores Readings On An SD Card In Excel(R) Format, with User Selectable Sample Rate, Manually Store/Recall 99 Readings, Hall Effect Sensor with ATC, N Pole/S Pole Indicator, Zero Button For DC, Data Hold, Min/Max, Auto Power Off with Disable, PC Interface
Explore More Products
- EXTECH Microwave Leakage Detector, 2dB, LCD EMF300
- EXTECH Non-Contact Magnetic Field Detector MD10
- EXTECH Field Strength Meter, 900 MHz 480836
- EXTECH EMF/ELF Gauss Meter, 30Hz to 300Hz EMF510
- EXTECH Triple Axis EMF Tester 480826
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries EMF450
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD MF100
- INSIZE TESLAMETER (GAUSSMETER) 0501-MA01
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla PCE-EMF 823
- UNITED SCIENTIFIC Electromagnet Kit EMKIT2
- SPER SCIENTIFIC Electromagnetic Field Meter EMF 840045
- Extech Magnetic Field Measuring