Remco
36" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass
Mfr # 6036
Zoro # G9091521
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 36 in
- Handle Material Fiberglass
- Handle Diameter 1 1/4 in
- Handle Color White
- Color White
Explore More Products
- REMCO Vikan Cleaning Pad Holder, White 55005
- REMCO 53" Drain Brush Handle, 1 1/4 in Dia, White, Fiberglass 6053DRN
- REMCO 5.4" Handle Adapter, Polypropylene 6200
- REMCO Vikan 51in Ultra Hygiene Handle, Black 29609
- REMCO Drain Brush Handle, 1 1/4 in Dia, Fiberglass 6036DRN
- REMCO 102-1/4" to 192" Threaded Extension Handle, 1 1/4 in Dia, White, Fiberglass 6269
- REMCO Vikan 74in- 237in Telescopic Fiberglass Handle 2977
- REMCO Vikan 59in Aluminum Handle, Red 29374
- REMCO Vikan 59in Aluminum Handle, Pink 29371
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Blue, Fiberglass 48LZ61
- VIKAN 9 in Pad Holder, Blue, Polypropylene 55003
- Remco Handles, Frames and Braces