Zoro Select
Carriage Bolt, 5/16-18, 1 in., PK100
Mfr # U51500.031.0100
Zoro # G9092596
$23.34
17% off
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
- Material Grade/Class Not Graded
- Neck Type Square
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18, 3-1/2 in., PK50 U51500.031.0350
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/4 in., PK100 U51500.031.0225
- ZORO SELECT Carriage Bolt, Square, 18-8 SS, Plain, PK700 B51500.031.0125
- ZORO SELECT Carriage Bolt, 5/16-18x1-1/2, PK100 5ZMR7
- ZORO SELECT Carriage Bolt, 3/4-10, 5 in., PK10 U08300.075.0500
- ZORO SELECT Carriage Bolt, 5/8-11x7L, PK5 217335G
- ZORO SELECT 7/8-9X10 BOLT CARRIAGE PT 6 THRD ZINC" 87160C
- ZORO SELECT 3/8-16X4 BOLT CARRIAGE FULL THRD BLK OX 3764CB
- ZORO SELECT 10-24X1 1/2 BOLT CARRIAGE FULL THREAD BLK ZINC 1024CBZ
- ZORO SELECT 5/16-18X1 1/4 BOLT CARRIAGE FULL THRD BLK OX 3120CB
- ZORO SELECT Carriage Bolt, 1/4-20x1/2, Grade 1, PK100 U08305.025.0050
- Zoro Select Carriage Bolts