Zoro Select
Carriage Bolt, 5/16-18, 1-1/2 in., PK100
Mfr # U51500.031.0150
Zoro # G9092605
$39.15
55% off
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
- Material Grade/Class Not Graded
- Neck Type Square
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18, 1 in., PK100 U51500.031.0100
- ZORO SELECT Carriage Bolt, 5/16-18, 3/4 in., PK100 U51500.031.0075
- ZORO SELECT Carriage Bolt, 5/16-18, 1-3/4 in., PK100 U51500.031.0175
- ZORO SELECT Carriage Bolt, 1/2-13x6L, PK10 216295G
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4, PK100 U08305.037.0125
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x2, Pk5 MPB761
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK5 M08250.120.0400
- ZORO SELECT 5/8-11X20 BOLT CARRIAGE PT 6 THRD ZINC" 62320C
- ZORO SELECT 5/16-18X9 BOLT CARRIAGE PT 6 THRD ZINC" 31144C
- ZORO SELECT Carriage Bolt, 1/2-13, 10In, LCS, Zinc, PK50 B08305.050.1000
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 U08305.050.0250
- Zoro Select Carriage Bolts