Download CAD Files
Zoro Select
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK
Mfr # U31810.016.0075
Zoro # G9092894
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Hex
- Drive External Hex
- Drive Size 1/4 in
- Tip Type Drilling
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK U31810.016.0050
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK U31810.016.0125
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK U31810.016.0150
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Phosphate Coated Steel Hex Head External Hex Drive, 100 PK 12216PK
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK U31860.016.0050
- ZORO SELECT Self-Drilling Screw, M2.5-0.45 x 6mm, Wax Steel Hex Head Hex Drive, 10000 PK M2.56D7500D
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK 0806KW
- ZORO SELECT 8-18X1 #6HD PHIL PAN FT HIGH LOW 18-8 STAINLESS STEEL 0816HPP188
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK 0808KW188
- HILLMAN Self-Drilling Screw, #10-24 x 1-7/16 in, Epoxy Coated Steel Wafer Head Torx Drive 116150
- ZORO SELECT Self-Drilling Screw, 1/4" x 2-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 10 PK U31860.025.0250
- Zoro Select Self-Drilling Screws