Download CAD Files
Zoro Select
Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK
Mfr # U31810.016.0100
Zoro # G9092903
$8.92
23% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Hex
- Drive External Hex
- Drive Size 1/4 in
- Tip Type Drilling
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK U31810.016.0075
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK U31810.016.0150
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK U31810.013.0100
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK U31870.025.0125
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK B31810.016.0062
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 1000 PK 1432KTM
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK 1432KPFB
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK TKHWI-1401250US-2000P
- ZORO SELECT Self-Drilling Screw, #4-24 x 1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK 0404BPT
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK 574747-1000
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK 09850
- Zoro Select Self-Tapping Screws