Zoro Select
1/4"-20 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51300.025.0100
Zoro # G9094276
$17.92
73% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #3
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT 5/16"-18 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51300.031.0200
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.011.0025
- ZORO SELECT #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0062
- ZORO SELECT #10-24 x 2 in Torx Pan Machine Screw, Plain Steel, 750 PK 1032MTP188
- ZORO SELECT #6-32 x 3/8 in Phillips Oval Machine Screw, Black Oxide Steel, 10000 PK 0606MPOB
- ZORO SELECT M5-0.80 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD050180-100P1
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Oval Machine Screw, Plain Steel, 500 PK 3124MSO188
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK 0404MSP
- ZORO SELECT #10-24 x 2-1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 1000 PK 1036MSL
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 18MM A2-70 Stainless Steel 10PK 9121004
- ZORO SELECT #10-32 x 3 in Phillips Round Machine Screw, Zinc Plated Steel, 800 PK 1148MPR
- Zoro Select Machine Screws