United Abrasives/Sait
Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina
Mfr # 23309
Zoro # G9096735
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5"
- Thickness .045"
- Arbor Hole Size 5/8"-11
- Abrasive Material Zirconia Alumina
Explore More Products
- UNITED ABRASIVES/SAIT Pipeline WheelT2745x18x5811PK10 22269
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 20160
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x .045" x 7/8" Ceramic Alum. Oxide 22072
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22065
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24N 6"x 1/4" x 7/8" 24 Grit Aluminum Oxide 20078
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina 22600
- UNITED ABRASIVES/SAIT Grinding WheelT279x14x5811PK10 20149
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 Z-TECH 9"x 1/4" x 7/8" 24 Grit Zirconium 22606
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 7"x 1/4" x 5/8-11" Ceramic Alum. Oxide 20089
- REX CUT Sigma Green Max Grinding Wheel, 5 x 1/4 x 7/8", 36 Grit 739101
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic 66252843322
- United Abrasives/Sait Depressed Center Wheels