Shop Alternate Products
This Product is Discontinued
Condor
Xl, Blue, Zipper (Discontinued)
Mfr # 31TU68
Zoro # G9097426
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Xl
- Color Blue
- Material Basic SMS
- Fabric Weight 1.5 oz
- Inseam 29 1/2 in