Shop Alternate Products
This Product is Discontinued
Bulwark
Flame Resistant Polo Shirt, Tan, Cotton/Polyester, 3XL (Discontinued)
Mfr # QT12TN RG 3XL
Zoro # G9100156
Free Shipping & Returns
This Product is Discontinued
Key Features
- ATPV Rating 8.2 cal/cm2
- Size 3XL
- Hazard Risk Category (HRC) 2
- Fits Chest Size 54" to 58-1/2"
- Color Tan