Shop Alternate Products
This Product is Discontinued
Bulwark
Flame Resistant Polo Shirt, Tan, Cotton/Polyester, 4XL (Discontinued)
Mfr # QT32TN RG 4XL
Zoro # G9100436
Free Shipping & Returns
This Product is Discontinued
Key Features
- ATPV Rating 8.2 cal/cm2
- Size 4XL
- Hazard Risk Category (HRC) 2
- Fits Chest Size 58-1/2" to 63"
- Color Tan