Westward
3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points
Mfr # 33M335
Zoro # G9101626
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Explore More Products
- WESTWARD 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points 33M341
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points 53YT45
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points 53YU90
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points 53YT54
- WESTWARD 3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points 10E325
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points 53YU53
- WESTWARD 3/4 in Drive, 1-11/16" 6 pt SAE Socket, 6 Points 10E310
- WESTWARD 1/4" Drive, 6 pt SAE Socket, 6 Points 5MV72
- WESTWARD 3/8 in Drive, 22mm Triple Square Metric Socket, 12 Points 53YT30
- PERFORMANCE TOOL Oil /Fuel Filter Socket 6.0 Diesel Filter/Fuel Soc, W80677 W80677
- IRWIN Socket Adapter 1/4" to 1/2" IWAF36212
- Westward Sockets