Loctite
Anti-Seize Lubricant, Copper Base, 12 oz, Aerosol Can, LB 8007, C5-A
Mfr # 1786073
Zoro # G9102791
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Aerosol Can
- Container Size 12 oz
- Max. Operating Temp. 1,800 Degrees F
Explore More Products
- LOCTITE Anti-Seize, 7 oz, Marine, Tube, Non-Food LB 8023(TM) 1999556
- LOCTITE Anti Seize, Copper, 7g Pouch, Paste, No VOC LB 8008(TM) C5-A(R) 234292
- LOCTITE Anti-Seize Compound, 8 lb, Can, LB 771 LOCTITE LB 771 Anti-Seize 234269
- LOCTITE Anti-Seize, Food Grade, 5 gal, Pail LB 8014(TM) 1170163
- LOCTITE Anti-Seize, 8 oz Brush-Top Can, Aluminum, Graphite, LB 8150 199012
- LOCTITE Anti Seize, 8 oz, Can, White Mineral Oil LB N-1000(TM) 234251
- LOCTITE Loctite 442-1167237 Anti-Seize Compounds 442-1167237
- LOCTITE Anti-Seize Compound, 5 gal Pail, Paste LOCTITE LB 771 Anti-Seize 209768
- LOCTITE Anti-Seize, Molybdenum, 8 lb, Can LB 8700(TM) MOLY-50(TM) 1114937
- LOCTITE 16 oz Marine Grade Anti-Seize 442-275026
- CRC Anti-Seize, 16 oz, Nickel, Brush Top SL35913
- Loctite Anti-Seize Compounds