Shop Alternate Products
This Product is Discontinued
Black Stallion
Flame Resistant Crewneck Shirt, Lime, Cotton, XL (Discontinued)
Mfr # TF1211-LM
Zoro # G9103385
This Product is Discontinued
Key Features
- Size XL
- Color Lime
- Fabric Weight 7 oz
- ATPV Rating 11.0 cal/cm2
- Fits Chest Size 45" to 49"