Shop Alternate Products
This Product is Discontinued
Nibco
3/4" Sweat Cast Red Bronze Ball Valve 2-Way (Discontinued)
Mfr # NJ830L8
Zoro # G9105451
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Body Material Cast Red Bronze
- Body Style 2-Way
- Ball Valve Basic Body Material Bronze
- Stem Material Silicon Bronze