Shop Alternate Products
This Product is Discontinued
Nightstick
Black Rechargeable Led Industrial Handheld Flashlight, 650 lm (Discontinued)
Mfr # NSR-9944XL
Zoro # G9123064
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 450 to 750
- Maximum Lumens Output 650
- Number of Batteries 1
- Flashlight Battery Size 12V