Tornado
Shop Vacuum, 2" Hose Dia., Standard 243 cfm
Mfr # 98698
Zoro # G9132112
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$3,073.99
Key Features
- Air Flow 243 cfm
- Amps 15
- Filter Type Standard
- Hose Dia. 2"
- Hose Length 15 ft.
Explore More Products
- TORNADO Drum Vacuum, Standard 83 cfm 95953
- TORNADO External Single Wet/Dry, 82 cfm 95955
- TORNADO Internal Quad Wet Vacuum, 258 cfm 98450
- TORNADO Drum Vacuum, Standard 160 cfm 95961
- TORNADO Vacuum Belt, Zoom, Bulk REV, ULW B014-0814B
- TORNADO External Dual Wet/Dry, 160 cfm 95962
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 184 cfm 98699
- TORNADO Jumbo Electric Single Vacuum Wet-Dry SE JUMBO
- TORNADO Motor Vacuum Bypass 2 Stage 115V/50 60Hz 14800
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm VAC140AH + L-BOXX-3
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter 4000RV
- Tornado Wet Dry Vacuums