- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athltc Style Wrk Shoes, 7C, Gray/Pink, PR
Puma Safety Shoes
Athltc Style Wrk Shoes, 7C, Gray/Pink, PR
Mfr # 642865
Zoro # G9138491
Free Shipping & Returns
$95.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.28
- Footwear Shank Type None
- Footwear Sole Pattern Multi-Directional Cleated
- Insulated No
- Max. Heat Rating 572 Degrees F
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642865
-
Zoro #
G9138491
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1 in or Greater |
Footwear Width | C |
Size | 7 |
Footwear Size | 7 |
Width | C |
Size (PRINT) | 7 |
Details
Item | Athletic Shoe |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.28 |
Footwear Shank Type | None |
Footwear Sole Pattern | Multi-Directional Cleated |
Insulated | No |
Max. Heat Rating | 572 Degrees F |
Upper Material Description | Leather |
Mark II Slip Test Results- Dairy Tile Wet | 0.60 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Closure Type | Lace Up |
Footwear Construction Type | Cemented |
Removable Insole | Yes |
Electrical Hazard Rated | No |
Gender | Women's |
Shank Material | Not Applicable |
Predominant Footwear Color | Gray |
Insole System | Covered Poliyou(R) |
Oil Resisting Sole | Yes |
Waterproof | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Non-Marking Sole | Yes |
Standards | ASTM F2413-05 |
Chemical Resisting Sole | No |
Midsole Material | EVA |
Chain Saw Cut Resistant | No |
Wide Toe Cap | No |
Mark II Slip Test Results- Dairy Tile Dry | 0.69 |
ASTM Footwear Class | F2413-11 I/75 C/75 SD |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Conductive | No |
Metal Chip Resisting Sole | Yes |
Ninety Degree Heel | No |
Outsole Material | Carbon Rubber |
Puncture Resistant Insole | No |
Completely Non Metallic | No |
Toe Type | Steel |
Manufacturers Suggested Sole Slip Rating | Good |
CSA Footwear Standard | Grade 1 Toecap |
Static Dissipative | Yes |
Non Metallic Upper | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Metatarsal System | Protective Toe |
Footwear Style | Athletic Shoe |
Mark II Slip Test Results- Dairy Tile Oily | 0.36 |
Metatarsal Guard | No |
Style Number | 642865 |
Liner Material | Nylon |
Upper Boot Material | All Leather |
Color | Gray/Pink |
Safety Criteria | Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
Series | 642865 |
Upper Material | Leather |
Heel Style | Flat Heel |
Metatarsal Guard Style | None |
Heat Resistant | No |
Slip Resistant | Yes |
Upper Color | Gray, Pink |
Non-Marking Upper | Yes |
Insulation Weight | Not Applicable |
Insulation Technology | Not Applicable |
Toe Cap Material | Steel |
Slip-Resistance Value - Mark II - Oily/Wet | 0.28 |
All-Leather Upper | Yes |
Heel Definition | Flat Heel |
Slip-Resistance Value - Mark II - Dry | 0.69 |
Slip-Resistance Value - Mark II - Oily | 0.36 |
Maximum Heat Rating | 572 Degrees F |
CSA Standards Met | Grade 1 Protective Toecap |
Closure | Lace Up |
Style Family | Athletic Shoe |
Construction | Cemented |
Slip-Resistance Value - Mark II - Wet | 0.6 |
Insole Technology | Covered Poliyou |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Oil-Resisting Sole (PRINT) | Yes |
Chemical-Resisting Sole (PRINT) | No |
Gender (PRINT) | Women's |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Metal Chip-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Nylon |
Upper Material (PRINT) | Leather |
Puncture-Resistant Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Insulation Weight (PRINT) | Not Applicable |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Not Applicable |
Ninety-Degree Heel (PRINT) | No |
Midsole Material (PRINT) | EVA |
Outsole Material (PRINT) | Carbon Rubber |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Puncture-Resistant Sole | No |
Manufacturer-Suggested Sole Slip Rating | Good |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | Yes |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | No |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number 642865
Explore More Products
- PUMA SAFETY SHOES Athletic Work Shoes, 10EEE, Black/Blue, PR 642755
- PUMA SAFETY SHOES Size 7-1/2 Women's Athletic Shoe Steel Work Shoe, Gray 642915-7.5
- PUMA SAFETY SHOES Work Shoe, Stl, 10, BLK, PR 642855
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray 642915-8.5
- PUMA SAFETY SHOES Size 7 Women's Athletic Shoe Steel Work Shoe, Gray 642915-7
- PUMA SAFETY SHOES Size 8 Women's Athletic Shoe Steel Work Shoe, Gray 642915-8
- PUMA SAFETY SHOES Athltc Style Wrk Shoes, 8-1/2C, Gry/Pnk, PR 642865
- PUMA SAFETY SHOES Athltc Style Wrk Shoes, 6-1/2C, Gry/Pnk, PR 642865
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Men, 10.5M, Brn, PR 53534
- KEEN Athletic Shoe, W, 6 1/2, Black, PR 1025241
- Puma Safety Shoes Steel Toe Shoes