Koyo
Needle Brg, Drawn Cup, Bore 0.375 In
Mfr # B-65
Zoro # G9141386
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375 in
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.563 in
- Outside Dia. (mm) 14.288 mm
Explore More Products
- KOYO Needle Roller Brg, 162110, 1in Bore, Open RC-162110-FS
- KOYO Inner Ring, 1 1/4 in Bore, Alloy Steel IR-202416
- KOYO Needle Roller Brg, 1616, 1in Bore, Open J-1616
- KOYO Needle Roller Brg, 3216, 2in Bore, Open B-3216
- KOYO Inner Ring, 1 in Bore, Alloy Steel IR-1616
- KOYO Needle Brg, Machined, Bore 0.562 In BH-912
- KOYO Inner Ring, 1 3/16 in Bore, Alloy Steel IR-1916
- KOYO Needle Roller Brg, 8, 8mm Bore, Open FCBL-8-K
- KOYO NRB Drawn Cup Full Complement B148;PB;L125
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 BA121614UUE01
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" RCB061014
- Koyo Needle Roller Bearings