Shop Alternate Products
This Product is Discontinued
Spyder
6" L x 10 TPI General Purpose Cutting Bi-metal (Discontinued)
Mfr # 200003
Zoro # G9156795
This Product is Discontinued
Key Features
- Length 6"
- Teeth per Inch 10
- Primary Saw Application General Purpose
- Material Bi-metal
- Back Straight