Proto
5/32" Super-Duty Long Punch Pin
Mfr # J48532LS2
Zoro # G9157452
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 5/32 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Meets/Exceeds ASME
Explore More Products
- PROTO 1/2" x 8" Brass Drift Punch J49920
- PROTO Punch, Starting, 7/32 In J507/16
- PROTO 3/16" Super-Duty Punch Pin J48316
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex J415/16
- PROTO Drift Punch, S2, 3/8 x 10 In J963/4S2
- PROTO 1/16" Super-Duty Punch Pin J48116
- PROTO Tether Ready Drive Pin Punch, 1/8 in J475-16X1-8-TT
- PROTO PUNCH STARTING 1/16 PO503/16
- PROTO 1/4 PUNCH PIN PO471/2X1/4
- L.H. DOTTIE L.H. Dottie 1/2'' - 4'' Hydraulic Punch Tool Kit HPTK2
- PROTO 3/32" Drift Punch J961/4S2
- Proto Hand Held Punches