Youngstown Glove Co

Arc Flash Gloves, XL, Tan, Slip On, PR


$34.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 11"
  • Cuff Style Slip-On
  • Material Goat Grain Leather
  • Standards OSHA CFR 29 Part 1926 and NFPA 70e
  • Color Tan
See all product information