Shop Alternate Products
This Product is Discontinued
Carhartt
VST ZP CLSR INSULTD 3XL 54-56 (Discontinued)
Mfr # V01 BLK REG 3XL
Zoro # G9171976
This Product is Discontinued
Key Features
- Size 3XL
- Color Black
- Material Cotton Duck
- Fits Chest Size 54" to 56"