Refrigiwear
Cold Protection Gloves, Acrylic Lining, XL
Mfr # 0507RBLKXLG
Zoro # G9173561
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Nylon
- Lining Acrylic
- Minimum Temperature Not Rated
- Cuff Style Knit
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, M 0507RBLKMED
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, L 0507RBLKLAR
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 0222RBRNMED
- REFRIGIWEAR Nylon & Goatskin Glove Black Lar 0243RBLKLAR
- REFRIGIWEAR Brushed Double Dot Glove, 24 cm L, PR 2010RHVLMED
- REFRIGIWEAR Extreme Freezer Glove w/Key-Rite Nib K679RBLK2XL
- REFRIGIWEAR Glove, Thermal, Hi Vis, Ergo, PR, Large 0208L
- REFRIGIWEAR Iron-Tuff Insulated Glove Gold/Black XLg 2860RGBKXLG
- REFRIGIWEAR Thermal Ergo Glove Gray Lar 0307RGRALAR
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L 0310RHVLLAR
- AZUSA SAFETY Winter 10 ga. Lime Acrylic Gloves, 3/4 Black Sandy Foam Latex Coating, S/M 27-1070
- Refrigiwear Gloves & Hand Protection