Goldenrod
SPIN-ON WATERBLOCK FUEL FILTER
Mfr # 596-3/4
Zoro # G9178041
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Outlet 3/4 in NPT
- Max. Pressure 50 psi
- Material Zinc Top Cap
- Flow Rate 12 gpm
Explore More Products
- GOLDENROD WTR BLCK FUEL FLTER 3/4 NPT 496-3/4
- GOLDENROD Fuel Filter, Flow Rate 12 gpm 595-3/4
- GOLDENROD Mesh Strainer, 150 psi, 5 to 25 gpm 470-15
- GOLDENROD Mesh Strainer, 150 psi, 6 to 25 gpm 470-16
- GOLDENROD Filter Replacement, 150 psi, 9 to 25 gpm 497-5
- GPI Modular Filter Kit, Inlet 3/4" NPT 129500-01
- HUSKY Fuel Hose Swivel, Safe-T-Break 3/4" 006310
- PIUSI Nozzle Spout with Mis-Fill, 6" L R1917200A
- DAYTON Drum Grab, 1 Drum, 30, 55, 85 gal, 1500 lb 21VG54
- DUTTON-LAINSON 34NPT Fuel Tank Filter 495-3/4
- APACHE Fuel Nozzle Hook, 15/16" 99000238
- Goldenrod Fuel Transfer Accessories