2 Drawer File Cabinet, Cognac Cherry, Legal/Letter (Discontinued)
- Mfr # 99630-76
- Zoro # G9179177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99630-76
Zoro #
G9179177
UPC #
063753034593
Country of Origin
Canada
Dimensions
File Size
Legal/Letter
Overall Depth
30 3/4 in
Overall Height
30 3/8 in
Overall Width
19 5/8 in
Details
Color
Cognac Cherry
Material
Thermo Fused Melamine
Number of Drawers
2
File Cabinet Type
Lateral
Series
Prestige +
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Item
File Cabinet
Handle Type
Hardwood
Includes
Parts, Hardware and Users Manual
Assembled/Unassembled
Unassembled
Standards
Forest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Required
Description
File Cabinet, Color Cognac Cherry, Material Thermo Fused Melamine, Number of Drawers 2, Overall Depth 30 3/4 in, Overall Height 30 3/8 in, Overall Width 19 5/8 in, Standards Forest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board, Assembly Required, Includes Parts, Hardware and Users Manual
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.