Adam Equipment
Digital Platform Bench Scale 200kg/440 lb. Capacity
Mfr # CPWplus 200W
Zoro # G9180437
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz, lb/oz
- Scale Graduations 0.05 kg/0.1 lb
- Weighing Surface Depth 19 3/4 in
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity CQT 202
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity HCB 123
- ADAM EQUIPMENT Digital Compact Bench Scale 4000g/9 lb. Capacity ABW4
- ADAM EQUIPMENT Digital Compact Bench Scale 75kg/165 lb. Capacity GFC 165a
- ADAM EQUIPMENT Adam Equipment PT11M Series NTEP Platform Scale W/GkaM LCD Indicator, 4'x4', 2,500 lb x 0.5 lb PT112M-GKaM
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity HCB 302
- ADAM EQUIPMENT Bench Checkweighing Scale, Hi Def, 8kg/.2g CKT8UH
- ADAM EQUIPMENT Label Printing Pallet Truck Scale 5000lb Capacity x 1lb Readability PTT 5000A
- ADAM EQUIPMENT Bench Counting Scale, High Def, 32kg/1g CKT32UH
- TAYLOR Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity TE150
- MSI Digital Crane Dynamometer 5000 lb. Capacity MSI-7300-5000
- Adam Equipment Bench and Floor Scales