Shop Alternate Products
This Product is Discontinued
Crestware
Round Inset Pan For Chafer (Discontinued)
Mfr # CHAELRIP
Zoro # G9180595
This Product is Discontinued
Key Features
- Pan Size Round
- Width 13-1/2"
- Material Stainless Steel
- Depth 2-1/2"
- Capacity 6 qt.