Marathon Motors
GP Motor, Cap-Strt, 1/2 HP, 115/208-230 V
Mfr # 056C34F5301
Zoro # G9181934
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 13/16 in
- RPM Group 3001-3600
- Motor Service Factor 1.15
- Motor Mounting Position Horizontal
- Motor Application General Application
Explore More Products
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/2 HP 048S17D2106
- MARATHON MOTORS Motor, 1/4 HP, 1725 RPM, 115V 5KH32FN3123X
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/3 HP 5KH39QN5524
- MARATHON MOTORS GP Motor, Cap-Strt, 1 HP, 115/208-230 V 056C17F5323
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 3/4 HP 5KH39QN9687
- MARATHON MOTORS SP Motor, Split-Ph, 1/2 HP, 60 Hz 056S17D2046
- MARATHON MOTORS , , 5KC49TN0035, 1HP, 1725RPM, 115/230V, 1PH, 56C FR, TEFC G1519
- MARATHON MOTORS , , 1HP, 1725RPM, 115/208-230V, 1 Phase, 56 Frame, Drip Proof, Rigid C182A
- MARATHON MOTORS SP Motor, Split-Ph, 50 Hz, 1/2 HP 5KH46JN0329X
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56 6XJ13
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/4 HP 048S17D2042
- Marathon Motors Split-Phase AC Motors