Waldmann
Machine Light, Linear, LED, 15W, 340 lm
Mfr # 113051M20
Zoro # G9187692
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Tool Light Type Linear Machine Tool Light
- Lighting Technology LED
- Voltage 100 to 240V AC
- Watts 15 W
- Lumens 340 lm
Explore More Products
- WALDMANN Tubular Machine Tool Light, 24VDC, 1680 lm 113163M20
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W 113259000-00641174
- WALDMANN Tubular Machine Tool Light, 24VDC, 2280 lm 113164M20
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm 113075M20
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" 113161000-00662575
- WALDMANN Tubular Machine Tool Light, 24VDC, 30W 113124M20
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W 113259000-00641127
- WALDMANN Tubular Machine Tool Light, 24VDC, 480 lm 113161M20
- O.C. WHITE CO Machine Light, LED, 24VDC, 38W, Waterproof LED-1936-24V
- WALDMANN Tubular Machine Tool Light, 24VDC, 1080 lm 113162M20
- WALDMANN Machine Light, Linear, LED, 20W, 444 lm 113079M20
- Waldmann Tubular Machine Tool Lights