Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 10 PK
Mfr # U04210.075.0800
Zoro # G9189853
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 8 in
- Head Width 1 1/4 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK U04210.112.0500
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK U04210.062.0300
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK U08441.062.0150
- ZORO SELECT Grade A325, 7/8-9 x 4 in Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 50 PK 8764A325-1G
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK U08441.075.0275
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 in L, 5 PK 1TE73
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 100 PK 6264A325-1G
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 1 3/4 in L, 5 PK HCI30870175USA-005BX
- ZORO SELECT Grade A325, 1 1/8-7 x 6 in Structural Bolt, Plain Steel, 6 in L, 15 PK 11296A325-1
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L A0350480200TC
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L A0351000532TC
- Zoro Select Structural Bolts