Zoro Select
5/16"-18 x 3 in Slotted Round Machine Screw, Plain Brass, 25 PK
Mfr # U48210.031.0300
Zoro # G9190133
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material Brass
- Finish Plain
Explore More Products
- ZORO SELECT #2-56 x 1/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK 010256B025
- ZORO SELECT #6-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK U51862.013.0075
- ZORO SELECT M5-0.80 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.050.0012
- ZORO SELECT 1/4"-20 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 3000 PK 1412FWS
- ZORO SELECT #10-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 6000 PK 1106EH
- ZORO SELECT M5-0.80 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPD050700-010P1
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 1110EPP188
- ZORO SELECT M4-0.70 x 5 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK MJ45MPT
- ZORO SELECT M3-0.50 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 3000 PK M316D965
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK 04885
- TEKS Roofing Screw, 12 Thread, Coarse Thread, Hex Drive, Drill Point, Steel, Zinc 21416
- Zoro Select Machine Screws