Shop Alternate Products
This Product is Discontinued
Acme Electric
Control Transformer, 1kVA, 5.72 In. H (Discontinued)
Mfr # TBGX81329
Zoro # G9194236
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 208 V AC
- Output Voltage - Transformer 24 V AC
- VA Rating - Transformer 1k VA
- Protective Device None
- Enclosure Style - Transformer Open