Shop Alternate Products
This Product is Discontinued
Acme Electric
Control Transformer, 150VA, 277VAC (Discontinued)
Mfr # TBGZ81324
Zoro # G9194376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 277 V AC
- Output Voltage - Transformer 24 V AC
- VA Rating - Transformer 150 VA
- Protective Device None
- Enclosure Style - Transformer Open