Shop Alternate Products
This Product is Discontinued
Acme Electric
Control Transformer, 250VA, 3.84 In. H (Discontinued)
Mfr # TB69303
Zoro # G9194455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 208 V AC, 240 V AC, 480 V AC
- Output Voltage - Transformer 120 V AC
- VA Rating - Transformer 250 VA
- Protective Device None
- Enclosure Style - Transformer Open