Shop Alternate Products
This Product is Discontinued
Acme Electric
Control Transformer, 250VA, 5.59 In. H (Discontinued)
Mfr # TBGR81305F3
Zoro # G9194963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 277VAC
- Output Voltage - Transformer 120VAC
- VA Rating - Transformer 250VA
- Protective Device Primary Fuse
- Enclosure Style - Transformer Open