Shop Alternate Products
This Product is Discontinued
Dayton
Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (Discontinued)
Mfr # 31XH90
Zoro # G9195191
This Product is Discontinued
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Lever
- Contact Form 1NO/1NC
- Action Maintained / Maintained