Shop Alternate Products
This Product is Discontinued
Carol
16 AWG 3 Conductor Portable Cord 600V 1000 ft. YL (Discontinued)
Mfr # GC635.41.05
Zoro # G9196451
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wire Size 16 AWG
- Number of Conductors 3
- Length 1000 ft.
- Jacket Color Yellow
- Jacket Material EPDM Rubber