This item is Discontinued.

Blue Bell Medical Emergency Cart, Steel, 6 Adjustable Shelves, 1400 lb. 89024

Emergency Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89024
  • Zoro # G9210665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89024
Zoro #
G9210665
UPC #
024821890244
Country of Origin
United States

Dimensions

Overall Height
58 in
Overall Width
32 in
Caster Dia.
5"
Overall Depth
20-1/2"
Caster Width
1-1/4"

Details

Material
Steel
Load Capacity
1400 lb
Item
Emergency Cart
Number of Shelves
6 Adjustable
Includes
Key Lock, Bumper, Defibrillator Shelf, Side Rail with Handle, IV Pole, Crash Cart Transfer with Tray, Caster Extender Set, Rail with Hooks, Tank Bracket Cylinder
Caster Material
Non-Marking Rubber
Cabinet Color
Light Taupe
Drawer Color
Red
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Number of Drawers
5
Number of Dividers
1
Drawer Pull Color
Silver

Description

Emergency Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Light Taupe, Drawer Color Red, Number of Drawers 5, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.