This item is Discontinued.

Blue Bell Medical Isolation Cart, Steel, 6 Adjustable Shelves, 1400 lb. 89029

Isolation Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89029
  • Zoro # G9210680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89029
Zoro #
G9210680
UPC #
024821890299
Country of Origin
United States

Dimensions

Overall Height
63 3/4 in
Overall Width
34 1/2 in
Caster Width
1-1/4"
Caster Dia.
5"
Overall Depth
24"

Details

Material
Steel
Load Capacity
1400 lb
Item
Isolation Cart
Number of Shelves
6 Adjustable
Drawer Color
Yellow
Number of Dividers
1
Number of Drawers
3
Cabinet Color
Light Taupe
Caster Material
Non-Marking Rubber
Includes
Bumper, ABS Plastic Top, Steering Handle, Coat Rack, Side Rail, Utility Hook
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Drawer Pull Color
Silver

Description

Isolation Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Light Taupe, Drawer Color Yellow, Number of Drawers 3, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.