This item is Discontinued.

Blue Bell Medical Supply Cart, Steel, 6 Adjustable Shelves, 1400 lb. 89031

Supply Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89031
  • Zoro # G9210708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89031
Zoro #
G9210708
UPC #
024821890312
Country of Origin
United States

Dimensions

Overall Height
34 1/2 in
Overall Width
20 1/2 in
Caster Width
1-1/4"
Caster Dia.
5"
Overall Depth
26"

Details

Material
Steel
Load Capacity
1400 lb
Item
Supply Cart
Number of Shelves
6 Adjustable
Cabinet Color
Light Taupe
Number of Drawers
4
Drawer Color
Blue
Drawer Pull Color
Silver
Includes
Bumper, ABS Plastic Top
Number of Dividers
0
Caster Material
Non-Marking Rubber
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking

Description

Supply Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Light Taupe, Drawer Color Blue, Number of Drawers 4, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.