This item is Discontinued.

Blue Bell Medical Pediatric Cart, Steel, 6 Adjustable Shelves, 1400 lb. 89027

Pediatric Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89027
  • Zoro # G9210857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89027
Zoro #
G9210857
UPC #
024821890275
Country of Origin
United States

Dimensions

Overall Height
44 1/2 in
Overall Width
32 in
Overall Depth
20-1/2"
Caster Dia.
5"
Caster Width
1-1/4"

Details

Material
Steel
Load Capacity
1400 lb
Item
Pediatric Cart
Number of Shelves
6 Adjustable
Caster Material
Non-Marking Rubber
Includes
Key Lock, Bumper, ABS Plastic Top, Side Rail with Handle
Cabinet Color
Light Taupe
Number of Dividers
1
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Number of Drawers
9
Drawer Color
Blue, Light Green, Light Taupe, Lilac, Orange, Red, Yellow
Drawer Pull Color
Silver

Description

Pediatric Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Light Taupe, Drawer Color Blue, Light Green, Light Taupe, Lilac, Orange, Red, Yellow, Number of Drawers 9, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.