This item is Discontinued.

Blue Bell Medical Treatment Cart, Steel, 6 Adjustable Shelves, 1400 lb. 89038

Treatment Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89038
  • Zoro # G9210960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89038
Zoro #
G9210960
UPC #
024821890381
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Width
42 in
Overall Depth
20-1/2"
Caster Dia.
5"
Caster Width
1-1/4"

Details

Material
Steel
Load Capacity
1400 lb
Item
Treatment Cart
Number of Shelves
6 Adjustable
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Cabinet Color
Light Taupe
Number of Dividers
3
Includes
Bumper, ABS Plastic Top, Steering Handle, (2) Side Rail, Container with Key Lock, Holder with Key Lock, Glove Box Holder, Waste Container, (3) Tray with Divider
Caster Material
Non-Marking Rubber
Number of Drawers
5
Drawer Color
Red
Drawer Pull Color
Silver

Description

Treatment Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Light Taupe, Drawer Color Red, Number of Drawers 5, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.