Kelch
Retention Knob, MAS BT, 40mm, M 16
Mfr # 499.0026.265
Zoro # G9214432
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Knob Length 2.360 in
- Taper Size SK40
- Overall Length 2-23/64 in
- Coolant Fed Non-Coolant Through
- Material - Machining High Speed Steel
Explore More Products
- KELCH Reduction Sleeve, DIN 69893-5, 6mm, HSK 50 420.0001.363
- KELCH Test Arbor, ISO 26623-1, 40mm, PSK 63 418.0001.384
- KELCH Reduction Sleeve, ISO 26623-1, 18mm, PSK 80 420.0157.385
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. 21003-C
- PRIME-LINE Channel Balance Accessories, Plastic and Steel Components Single Pack EP 3719
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel 951.1-M4-21-70-ST
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In ER11-750-6H
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In EXT750
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel 802-M8-48
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly 903-21-M10-34-ST
- WILTON TAK-GHW, Attachment for All W Lathe ALL W MODELS
- Kelch Toolholder Accessories