Kelch
Adapter, DIN 69871 AD, 32mm, SK 50
Mfr # 716.0101.291
Zoro # G9222857
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69871 AD
- For Use With Cutting Tools
- Taper Size SK50
- Length 5.19"
- Shank SK 50
Explore More Products
- KELCH Reduction Sleeve, ISO 26623-1, 14mm, PSK 80 420.0155.385
- KELCH Extension, ISO 12164-1, 80mm, HSK 80 706.0002.323
- KELCH Reduction Sleeve, ISO 12164-1, 14mm, HSK 40 420.0005.320
- HAIMER Shrink Fit Machine, 2" dia., 16A 80.100.01NG.3
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 KTT6P1
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 20mm, PK3 HR-115-2.5
- GS TOOLING R8 JT3 Jacobs Taper Adapter 534464
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread 366082
- J.W. WINCO GN951.1-M8-38-111-ST U-Bolt Steel 951.1-M8-38-111-ST
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 HR-108-2.5-OP
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.624in L, Fadal B40-FADAL
- Kelch Toolholder Accessories