Lumapro
Task Light, LED, 5.5W, BLK, 18in, Gooseneck
Mfr # 33HP80
Zoro # G9223243
$89.73
8% off
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 5.5 W
- Lumens 350 lm
- Arm Length 18 in
- Voltage 100 to 240
Explore More Products
- LUMAPRO Base Light, 60 W 4PD35
- LUMAPRO Machine Tool Light, Domed Metal 2RPJ3
- LUMAPRO Task Light, Compact Head 2RPJ2
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck 33HP79
- LUMAPRO Mini Work Light, Domed Metal 2RPJ4
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck 33HP81
- LUMAPRO Task Light, LED, 7.7W, BLK, 35in, Gooseneck 33HP82
- STM Dustproof Halogen Lamp Beam With 380mm Flexible Arm And Magnetic Base 326365
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm 326335
- AVEN Machine Task Light, IP67, LED, 520lm 26600-503
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H EW3214
- Lumapro Task Lighting