Avk
Hi-Torquer Tool, 4-40 to M10, Steel
Mfr # AA112
Zoro # G9223557
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Use With Internal Thread Size 4-40 to M10
- Application For Installing, Prototyping or Making Repairs to The AT and AW Series Inserts
- Material Steel
- Thread Type Universal
Explore More Products
- AVK Insert Installation Tool, 10-32, Steel AKPT15P1032
- AVK Expandable Tool, M8 x 1.25, Steel AA181-8125
- AVK Expandable Tool, 8-32, Steel AA181-832
- AVK Insert Installation Tool, 1/4-20, Steel AKPT9P420
- AVK Expandable Tool, M10 x 1.5, Steel AA181-1015
- AVK Plier Tool, 6-32 to 3/8-16 and M4 to M10 AA170
- AVK Insert Installation Tool, M4 x 0.7, Steel AKPT30P470
- AVK Insert Installation Tool, M8 x 1.25, Steel AKPT6P8125
- AVK Insert Installation Tool, 1/2-13, Steel AKPT3P813
- RECOIL Threaded Insert Blade 2KRPC-06K
- RECOIL Insert Install Tool, Prewinder, M4x0.7 55042U
- Avk Fastening Tools