Maxtec
Flow Meter, Up to 15Lpm, Standard DISS
Mfr # RP34P03-001
Zoro # G9223925
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 15Lpm
- Flow Meter Connection Standard DISS
- Housing Material Lexan(R)
- Industry Type Healthcare
Explore More Products
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect R302P06
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS RP34P03-009
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect R302P01
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L R125P01-003
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L R125P03-004
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L R125P02-003
- MAXTEC Flw Mtr, Up to 200cc, Chemtron Quick Cnnct R303P03
- MAXTEC Flow Mtr, Up to 1Lpm, Chemtron Quick Cnnct R303P04
- MAXTEC Flow Mtr, Up to 1Lpm, Schrader Quick Cnnct R305P04
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W 34016D-GN
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm R306P01
- Maxtec Oxygen Regulators