Ultra-Dex Usa
Indexable Boring Bar, E20U MWLNL4, 14 in L, Carbide, Trigon Insert Shape
Mfr # E20U MWLNL4
Zoro # G9231442
Free Shipping & Returns
$1,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.470"
- Cutting Direction Left Hand
- Insert Shape Trigon
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape E06M SDUCR2
- ULTRA-DEX USA Indexable Boring Bar, D12S SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape D12S SCLCR3
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCR2, 6 in L, High Speed Steel, Triangle Insert Shape S08M STUCR2-281
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape C06M STUCL2-203
- ULTRA-DEX USA Indexable Boring Bar, C08J STUPR2, 4-1/2 in L, Carbide, Triangle Insert Shape C08J STUPR2-281
- ULTRA-DEX USA Indexable Boring Bar, A20S MCLNL4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape A20S MCLNL4
- ULTRA-DEX USA Grooving/Threading Cutting Unit Head, MH32 NER4-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape MH32 NER4-CFT
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPL2-312, 8 in L, Carbide, Triangle Insert Shape C08R STUPL2
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLPL3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape E08J SCLPL3
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide IAT-1250-12
- MICRO 100 Boring Bar, 2 in L, Carbide BB-140750S
- Ultra-Dex Usa Indexable Tools